Zoro Homepage

Type U Crimping Die, White, Cable Range: 300 Kcmil

  • Mfr # U30RT

  • Zoro # G4807521


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
300 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U30RT
Zoro #
G4807521
UPC #
781810627389
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
300 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
White
Cable Range
300 Kcmil
Application
Crimping
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Color Code
White
Crimping Capacity
300 kcmil Copper Lug
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Connector Color Code
White
Compatible with Series
35 Series, 750 Series
Compatible Connector Type
YA, YS
Compatible Cable Type
Copper
Number of Pieces
1
Maximum Crimping Force
12 ton
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

If you need to crimp a 300 kcmil cable, the BURNDY U30RT Crimping Die is just what you need. It is compatible with hand and power tools. The upper and lower crimping die comes in white color code for easier identification. It is designed for use with electrical wire and cable, as well as being compatible with both hand and power tools. This die has a maximum crimping force of 12 ton, suitable for cables up to 300 kcmil. It comes with a connector color code of white, making it easy to identify which end goes where. When it comes to completing your next project on time, the BURNDY U30RT Crimping Die will make sure that happens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.