Zoro Homepage

Type U Crimping Die, Yellow

  • Mfr # U29RT

  • Zoro # G4808361


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
250 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U29RT
Zoro #
G4808361
UPC #
781810627372
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
250 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Yellow
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Application
Crimping
Color Code
Yellow
Cable Range
250 Kcmil
Crimping Capacity
250 kcmil Copper Lug
Compatible Cable Type
Copper
Number of Pieces
1
Compatible Connector Type
YA, YS
Connector Color Code
Yellow
Maximum Crimping Force
12 ton
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Series
35 Series, 750 Series
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

The BURNDY U29RT Type U Crimping Die is the perfect tool for all your crimping needs. This yellow upper and lower crimping die works with electrical wire and cable, making it the ideal choice for professional electricians. The Type U style allows you to adjust the dies easily to suit your needs. The die has a capacity of 250 kcmil copper lug and can be used with hand or power tools. It has a max crimping force of 12 ton and can accommodate cables ranging from 250 Kcmil. Whether you are looking for an upper or lower crimping die, this BURNDY product will exceed your expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.