Zoro Homepage

Type W Crimping Die, 1 AWG

  • Mfr # W163

  • Zoro # G4808912


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, OUR840, PAT500SJ, PAT600, PATMD6, Y500CTHS
Capacity Aluminum Lug - Crimper
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W163
Zoro #
G4808912
UPC #
781810440278
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Description

Upper and Lower Crimping Die, Compatible Connector Type YA-A, YS-A, Compatible Cable Type Aluminum, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 1 AWG Aluminum, Upper and Lower W Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.