Zoro Homepage

Type W Crimping Die, 2/0 - 4/0 AWG

  • Mfr # W249

  • Zoro # G4808693


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD7, Mfr. Series MD6, PAT600, PATMD6, Y500CTHS
Capacity Aluminum Lug - Crimper
1/0 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W249
Zoro #
G4808693
UPC #
781810440469
Country of Origin
United States

Dimensions

Number of Crimping Sizes
3

Description

The BURNDY W249 Type W Crimping Die is the ideal tool for crimping aluminum lugs on 2/0 to 4/0 AWG cable. It has a capacity of 1/0 to 4/0 AWG and can be used with both hand and power tools. The die comes in black, gray, or pink color coding. The crimper features a 6 ton max. crimping force which ensures you get precise results every time. The BURNDY W249 Type W Crimping Die will give you the satisfaction of knowing that your connections are secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.