Zoro Homepage

Type W Crimping Die, 2SOL - 4 AWG

  • Mfr # WK840

  • Zoro # G4807573


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD7, Mfr. Series MD6
Capacity Aluminum Lug - Crimper
1/0 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK840
Zoro #
G4807573
UPC #
781810440162
Country of Origin
United States

Dimensions

Length (In.)
.75
Number of Crimping Sizes
3

Description

Upper and Lower Crimping Die, Compatible Connector Type RYA-AC, RYA-ACR, RYA-UCR, YDS, YE-R, YE-W, YS-CG, Compatible Cable Type Aluminum, Copper, Number of Crimping Sizes 3, Connector Color Code Black, Gray, Orange, Pink, Red, Yellow, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 2/0 to 4/0 AWG ACSR, 2/0 to 4/0 AWG Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.