Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type W Crimping Die, 4/0 AWG

  • Mfr # W660

  • Zoro # G4808955


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Aluminum Lug - Crimper
1/0 to 4/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W660
Zoro #
G4808955
UPC #
781810440483
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Aluminum Lug - Crimper
1/0 to 4/0 AWG
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
White
For Use With
MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series
Cable Range
4/0 AWG
Application
Crimping
Crimping Capacity
1/0 to 4/0 AWG Aluminum Lug
Number of Pieces
1
Connector Color Code
White
Compatible with Series
W Style
Maximum Crimping Force
6 ton
Compatible with Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Cable Type
Aluminum
Compatible Connector Type
YA-A, YS-A
Crimping Die Style
Upper and Lower W Style
Compatible Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use With Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Manufacturer Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Mfr. Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use with Mfr Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Pump Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS

Description

This BURNDY W660 Type W Crimping Die is the perfect tool for crimping aluminum lugs. The die can be used with a hand or power crimper. It has a 1/0 to 4/0 AWG capacity and is compatible with all types of cable, including hard service cord. It has a 6 ton max crimping force. This type w die comes in white and features white connectors for easy identification. With this BURNDY Type W Crimping Die, you will have the necessary tools to complete your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.