Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type W Crimping Die, Blue

  • Mfr # W5CVT

  • Zoro # G4824452


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Copper Lug - Crimper
6 to 5 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W5CVT
Zoro #
G4824452
UPC #
781810037607
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Copper Lug - Crimper
6 to 5 AWG
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
Blue
Application
Crimping
Cable Range
6 AWG
Color Code
Blue
For Use With
MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series
Crimping Capacity
6 to 5 AWG Copper Lug
Compatible Connector Type
YA, YS
Connector Color Code
Blue
Compatible Cable Type
Copper
Compatible with Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Series
W Style
Maximum Crimping Force
6 ton
Number of Pieces
1
Crimping Die Style
Upper and Lower W Style
Compatible Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use With Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Manufacturer Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Mfr. Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use with Mfr Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Pump Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS

Description

Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Blue, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 6 to 5 AWG Copper Lug, Upper and Lower W Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.