Zoro Homepage

Type W Crimping Die, Green

  • Mfr # W1CVT

  • Zoro # G4814162


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD7, Mfr. Series MD6, PAT600-18V, PATMD6, Y500CTHS
Capacity Copper Lug - Crimper
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1CVT
Zoro #
G4814162
UPC #
781810037638
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Description

Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Green, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 1 AWG Copper Lug, Upper and Lower W Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.