Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type W Crimping Die, Pink

  • Mfr # W25VT

  • Zoro # G4807582


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Aluminum Lug - Crimper
1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W25VT
Zoro #
G4807582
UPC #
781810037645
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Aluminum Lug - Crimper
1/0 AWG
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
Pink
Cable Range
1/0 AWG
For Use With
MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series
Application
Crimping
Color Code
Pink
Crimping Capacity
1/0 AWG Aluminum Lug
Compatible Connector Type
YA, YS
Compatible Cable Type
Copper
Number of Pieces
1
Connector Color Code
Pink
Maximum Crimping Force
6 ton
Compatible with Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Series
W Style
Crimping Die Style
Upper and Lower W Style
Compatible Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use With Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Manufacturer Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Mfr. Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use with Mfr Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Pump Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS

Description

Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Pink, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 1/0 AWG Aluminum Lug, Upper and Lower W Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.