Zoro Homepage

Type W Crimping Die, White

  • Mfr # W30RT

  • Zoro # G4808797


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Copper Lug - Crimper
2/0 AWG to 300 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W30RT
Zoro #
G4808797
UPC #
781810010990
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
W Style
For Use With - Crimping Tool
MD6, MD7, Mfr. Series CSMD, PAT500SJ, PAT600, Y500CTHS
Capacity Copper Lug - Crimper
2/0 AWG to 300 kcmil
Max. Crimping Force - Crimper
6 ton
Connector Color Code - Crimper
White
For Use With
MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 Series
Color Code
White
Cable Range
250 - 300 kcmil
Application
Crimping
Crimping Capacity
2/0 AWG to 300 kcmil Copper Lug
Compatible Connector Type
YA, YS
Compatible with Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Connector Color Code
White
Number of Pieces
1
Compatible with Series
W Style
Compatible Cable Type
Copper
Maximum Crimping Force
6 ton
Crimping Die Style
Upper and Lower W Style
Compatible Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Manufacturer Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use With Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Manufacturer Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible with Mfr. Model No.
MD6, MD7, PAT600, PATMD, Y500CTHS
For Use with Mfr Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Pump Manufacturer Part Number
MD6, MD7, PAT600, PATMD, Y500CTHS
Compatible Mfr. Model Number
MD6, MD7, PAT600, PATMD, Y500CTHS

Description

Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code White, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Manufacturer Model Number MD6, MD7, PAT600, PATMD, Y500CTHS, Compatible with Series W Style, Application Crimping, Crimping Capacity 2/0 AWG to 300 kcmil Copper Lug, Upper and Lower W Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.