U Die Kit For Aluminum, 6 AWGto750 Kcmil

  • Mfr # UDIEKITAL

  • Zoro # G4807476


product price:  $1,652.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
6 AWG to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDIEKITAL
Zoro #
G4807476
UPC #
781810480816
Country of Origin
United States

Dimensions

Length (In.)
9.5
Number of Crimping Sizes
15

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die Set
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
6 AWG to 750 kcmil
Max. Crimping Force - Crimper
12 ton
Application
Crimping
Cable Range
6 AWG - 750 Kcmil
Number of Dies in Set
15
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Crimping Capacity
6 AWG to 750 kcmil Aluminum
Compatible Connector Type
YA-A, YS-A
Compatible with Series
U Style
Number of Pieces
15
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Maximum Crimping Force
12 ton
Compatible Cable Type
Aluminum
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

Upper and Lower Crimping Die Set, Compatible Connector Type YA-A, YS-A, Compatible Cable Type Aluminum, Number of Crimping Sizes 15, Number of Pieces 15, Maximum Crimping Force 12 ton, Compatible Manufacturer Part Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 6 AWG to 750 kcmil Aluminum, Upper and Lower U Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.