Zoro Homepage

Uninsulated Compression Terminal, 4 AWG Max, #10 Stud, Long Barrel, Copper, None, 5 PK

  • Mfr # YAD4CM5E10

  • Zoro # G6218107


product price: $9.19
/pk 5, $1.84/ea

Key Features

For Wire Size
4 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAD4CM5E10
Zoro #
G6218107
UPC #
781810668634
Country of Origin
Taiwan, Province of China

Dimensions

For Wire Size
4 AWG
For Stud Size
#10
Barrel Size
Long
Tongue Width
0.47 in
Cable Size
4 AWG
Tongue Width - Wire Connector
0.47 in
Barrel Length
0.43 in
Length
1.22"
Overall Length
1.22 in
Width
0.47"
Maximum Wire Size
4 AWG
Tongue Thickness
0.06 in
Minimum Wire Size
4 AWG
Barrel Outside Diameter
0.41 in
Tongue Length
0.79 in
Hole Diameter
0.21 in
Strip Length
1/2 in
Dimension - Hole Size inch
0.21 in 0.26 in
Dimension - Bolt Size fraction
#10
Conductor Size
4 AWG
Conductor - Copper Str Size
4 AWG
Dimension - Stud Size inch
1/4 #10
Dimension - Pad Width inch
0.47 in
Dimension - L Length Overall mm
31 mm
Dimension - B Length inch
0.43 in
Dimension - Length Overall inch
1.22 in
Dimension - Strip Length inch
1 to 2
Dimension - Outside Diameter inch
0.41 in

Details

Item
Uninsulated Compression Terminal
For Conductor Material
Copper
Material
Copper
Die Code
1017
Color Code
None
Standards
UL 467
Insulation Type
Non-Insulated
Peep Hole
No
Seam
Brazed
Connection Material
Tin Plater Copper
Plate Material
Tin
Hole Center to End
0.980"
Tongue Style
Ring
Wire Range
4 AWG
Connector Type
YAD
Insulation Color
Bare
Max. Temp.
302 Degrees F
Max. Voltage
600 V
Insulation Coverage
None
Insulation Material
None
Maximum Operating Temperature
302 Degrees F
Compatible with Product Type
Code, Flex Cable
Termination Style
Crimp
Seam Style
Brazed
Special Features
Durable Long Lasting Corrosion Resistance, Vibration Resistance and Tensile Strength, Provide Execellent High Conductivity Connections
Contact Finish
Tin
RoHS Compliant
Yes
Compatible with Series
PAT4PC834, PAT750, PAT81KFT, Y35, Y39, Y4PC834, Y750, Y81KFT
Maximum Voltage
600 V
Terminal Shape
Ring Tongue
Hole Spacing
0.45 in
Minimum Operating Temperature
302 Degrees F
Contact Material
Copper
Barrel Style
Brazed
Voltage - Maximum
600 V
Physical Attribute - Tongue Type
Ring
Application
The YAD uninsulated OEM lug terminal is constructed of electrolytic copper
Type
Ring Tongue
Industry Standard(s)
UL467
Plated
Y
Plating Type
Tin
Conductor Type
CU C Str-SizeCU C Flex-Size
Item Type
3B
Feature - Barrel Type
Long
Trade Name
HYLUGâ„¢

Description

Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards UL 467, Barrel Length 0.43 in, Barrel Outside Diameter 0.41 in, Barrel Size Long, Barrel Style Brazed, Compatible Grainger Part Number 22P219, 22P221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.