Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl 15 Slot Wire Termination Kit

  • Mfr # STKIT15

  • Zoro # G4942861


product price: $48.49
/ea

Key Features

Insulation Color
Assorted
Insulation Type
Vinyl
Contact Material
Copper
Contact Plating Material
Tin Plated
Conductor Type
CU C Solid-SizeCU C Str-Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STKIT15
Zoro #
G4942861
UPC #
781810553237
Country of Origin
Taiwan, Province of China

Details

Item
Wire Terminal Kit
Insulation Color
Assorted
Insulation Type
Vinyl
Contact Material
Copper
Contact Plating Material
Tin Plated
Conductor Type
CU C Solid-SizeCU C Str-Size
Plated
Yes
Plating Type
Unplated
Application
For packing of copper conductor terminals needed on everyday applications

Description

Vinyl Insulated Splice Term Kit,15 Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.