Zoro Homepage

Wire Measuring Gauge

  • Mfr # WIREMIKE

  • Zoro # G4814187


product price: $51.39
/ea

Key Features

Material
Stainless Steel
Length (In.)
4.38
Includes
Beam Gauge
Measuring Range (In./mm)
(0-2.9)inch
Thickness (In.)
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIREMIKE
Zoro #
G4814187
UPC #
781810559987
Country of Origin
United States

Dimensions

Length (In.)
4.38
Thickness (In.)
0.015
Width (In.)
1.94
Dimension Type
Inch
Thickness
0.0150 in
Jaw Depth
3 13/16 in

Details

Item
Caliper-Style Wire Thickness Gauge
Material
Stainless Steel
Includes
Beam Gauge
Measuring Range (In./mm)
(0-2.9)inch
Features
Provides Quick and Easy Identification of commonly used conductors,IPS tubing, rigid conduit and thinwall conduit
Maximum Measurement - Inch
2.9 in
Minimum Measurement - Inch
0 in
Range (In.)
0 in to 2.9 in
Range - Inch
0 in to 2.9 in
Long Form Calibration Certificate
No
Inch Graduations
.10 in
Inches Measured - Minimum
5 in
Case Included
Yes
Inches Measured - Maximum
4 in
Caliper Material
Stainless Steel
Measurement Type
Outside
Accuracy
+/- 0.10 mm, +/- 0.254 mm
Jaw Shape
Square
Jaw Actuation Type
Jaw Slide Type
Millimeters Measured - Maximum
101.6 mm
Millimeters Measured - Minimum
0.06 mm

Description

Caliper-Style Wire Thickness Gauge, Accuracy +/- 0.10 mm, +/- 0.254 mm, Caliper Material Stainless Steel, Dimension Type Inch, Jaw Actuation Type Jaw Slide Type, Jaw Depth 3 13/16 in, Case Included Yes, Jaw Shape Square, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.