Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DAX Wooden Frame, DAX, 14" x 11", Black Frame, 1 Each

  • Mfr # 1826S3T

  • Zoro # G204987760


product price: $57.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1826S3T
Zoro #
G204987760
UPC #
76795308973
Country of Origin
China

Description

Dax wooden frame, dax1826s3t, 14" x 11", black frame, 1 each sleek-looking, contemporary styled black frame is made from 100 percent fsc wood that is from responsibly harvested and verified sources. Display vertically or horizontally with the two-way easel for the desktop and hangers for walls. The included off-white, beveled mat showcases letter-size awards. The inner dimensions of the mat are 8" x 10-1/2". The flat face is approximately 3/4" wide with a side molding of 5/8". Frame also includes a satin black finish, protective glass front, turn-button closure, and ready-to-use certificate. features hanger button closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.