Shop BURNHAM BOILER
See all product information
Create Account
Natural Gas Valve, 24V
- Mfr # 81660143
- Zoro # G0116387
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
BURNHAM BOILER
Voltage
24V AC
For Media
Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81660143
- Zoro #
- G0116387
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Gas Valve
- Fits Brand
- BURNHAM BOILER
- Voltage
- 24V AC
- For Media
- Natural Gas
Description
Gas Valve, For Media Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.