Zoro Homepage

Emergency Burn Kit, Non-Woven Fabric Bag, 11 Components, 1 People Served

  • Mfr # 80-1661

  • Zoro # G013355729


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Non-Woven Fabric
Number of Components
11
Housing Type
Bag
Number of People Served
1
Housing Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-1661
Zoro #
G013355729
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Height
8 in
Housing Width
14 in
Housing Depth
3 in

Details

Item
Emergency Burn Kit
Housing Material
Non-Woven Fabric
Number of Components
11
Housing Type
Bag
Number of People Served
1
Number of Pockets
2
PPE and Disposal Equipment Included
Face Mask
Tools Included
Responder Shears
Unitized
Bulk
Wound Dressings Included
(2) Gauzes, (4) Burn Dressings, Tape
Latex Content
Latex Free
Includes Medication
No Medication Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
No Topical Medicinals
Documentation Included
No Guide
Adhesive Bandages Included
No Adhesive Bandages
Water Resistance
Not Water Resistant
ANSI Type
Type II

Description

BurnTec Emergency Burn Kit - Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.