End Brush, 1 in Diameter Brush, 1/4 in Shank Diameter, Crimped Filament/Wire Type, 0.035 in Filament

  • Mfr # 86159

  • Zoro # G308728115


product price:  $25.99
/ea
Sold in multiples of 10 for $259.90

Key Features

Bristle Type
Crimped
Compatible Tool Type
Die Grinder
Brush Dia.
1 in
Max. RPM
4,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86159
Zoro #
G308728115
UPC #
12382861599
Country of Origin
United States

Dimensions

Brush Dia.
1 in

Details

Bristle Type
Crimped
Compatible Tool Type
Die Grinder
Max. RPM
4,800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.