End Brush, Stem Mount, 3/4 in Diameter Brush, 1/4 in Shank Diameter, Crimped Filament/Wire Type, 0.0

  • Mfr # 86102

  • Zoro # G808728097


product price:  $21.05
/ea
Sold in multiples of 10 for $210.50

Key Features

Abrasive Material
Abrasive Nylon
Compatible Tool Type
CNC/Milling/Automatic Machine
Bristle Length
1/4 IN
Wire Dia.
0.026 IN
Overall Length
2.3500 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86102
Zoro #
G808728097
UPC #
123828610258
Country of Origin
United States

Dimensions

Bristle Length
1/4 IN
Wire Dia.
0.026 IN
Overall Length
2.3500 Inches

Details

Abrasive Material
Abrasive Nylon
Compatible Tool Type
CNC/Milling/Automatic Machine
Max. RPM
10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.