End Brush, Stem Mount, 3/4 in Diameter Brush, 1/4 in Shank Diameter, Crimped Filament/Wire Type, 0.0
Mfr # 86103
Zoro # G808728110
product price:Â $25.69
/ea
Sold in multiples of 10 for $256.90
Key Features
Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Bristle Length
1/4 IN
Brush Dia.
3/4 in
Overall Length
2.3000 Inches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86103
Zoro #
G808728110
UPC #
123828610326
Country of Origin
United States
Dimensions
Bristle Length
1/4 IN
Brush Dia.
3/4 in
Overall Length
2.3000 Inches
Details
Bristle Type
Crimped
Abrasive Material
Abrasive Nylon
Max. RPM
10000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.