Finger Clamp, Aluminum, 3/4 in. dia.

  • Mfr # 075-777-00-00

  • Zoro # G0188758


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 1/8 in
For Use With
Wrist Action Shaker
Manufacturers Warranty Length
12 mo
Material
Aluminum
Shaft Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075-777-00-00
Zoro #
G0188758
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Manufacturers Warranty Length
12 mo
Shaft Dia.
3/4 in
Base Width
2 1/8 in
Base Length
8 1/8 in
Overall Length
8 1/4 in

Details

Item
Finger Clamp
For Use With
Wrist Action Shaker
Material
Aluminum
Number of Prongs
3
Maximum Jaw Opening
2 1/2 in
Compatible Product Type
Wrist Action Shaker
Product Type
Clamp
Base Material
Aluminum
Clamp Material
Aluminum
Minimum Jaw Opening
3/8 in

Description

Base Length 8 1/8 in, Base Width 2 1/8 in, Number of Prongs 3, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.