Zoro Homepage
This item is Discontinued.
Burrell Scientific Flue Gas Analyzer, 10 in. 039-540-00-00

Flue Gas Analyzer, 10 in. (Discontinued)

  • Mfr # 039-540-00-00
  • Zoro # G0487956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
039-540-00-00
Zoro #
G0487956
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
7 in
Height
25 in
Overall Width
7 in
Overall Height
25 in
Overall Length
10 in

Details

Item
Flue Gas Analyzer
For Use With
Gas Detection
Includes
(3) Contact Pipettes, Gas Measuring Burette, Non-Flushing Manifold
Product Type
Flue Gas Analyzer
Compatible Product Type
Gas Detector

Description

Flue Gas Analyzer, For Use With Gas Detection, Height 25 in, Width 7 in, Length 10 in, Includes (3) Contact Pipettes, Gas Measuring Burette, Non-Flushing Manifold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.