This item is Discontinued.

Burrell Scientific Glass Manifold Allied, 8inL x 2inW x 4inH 039-880-00-00

Glass Manifold Allied, 8inL x 2inW x 4inH (Discontinued)

  • Mfr # 039-880-00-00
  • Zoro # G0487929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
039-880-00-00
Zoro #
G0487929
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
8 in L x 2 in W x 4 in H
Overall Length
8 in
Overall Height
4 in
Overall Width
2 in

Details

Item
Glass Manifold Allied
For Use With
Gas Analyzers
Includes
(4) Stopcocks
Product Type
Glass Manifold Allied
Compatible Product Type
Gas Analyzers

Description

Glass Manifold Allied, For Use With Gas Analyzers, Dimensions 8 in L x 2 in W x 4 in H, Includes (4) Stopcocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.