Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Vortex Mixer, 50 mL, 3000 rpm

  • Mfr # 077-837-00-00

  • Zoro # G0487901


product price: $246.99
/ea
Free Shipping & Returns

Key Features

HP
1/100
Voltage
115/220
Plug Style - Lab Equipment
Standard
Overall Height
3 1/8 in
Watts
7.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
077-837-00-00
Zoro #
G0487901
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 1/8 in
Overall Width
2 1/8 in
Overall Length
3.5"
Manufacturers Warranty Length
1 year
Overall Depth
3 1/2 in
Platform Length
3 7/8 in
Platform Width
3 7/8 in

Details

Item
Mini Vortex Mixer
HP
1/100
Voltage
115/220
Plug Style - Lab Equipment
Standard
Watts
7.2 W
Capacity - Lab Equipment
1 x 50 mL
Special Features
Touch Function that Lights Up when Actiavted
Material
Plastic, Rubber, Steel
Operating Temp. Range
Ambient 4 Degrees to 30 Degrees C
Power Required
100 to 240V
Hazardous Location
No
Includes
(3) Interchangeable Tops, Power Cord
Amps
0.5 A
Movement Type - Lab Shakers
Vortex Mixer
Resolution
3,000 RPM
Speed Range
0 to 3,000 rpm
Standards
CE, CSA, UL
Item - Lab Shakers
Shaker
Number of Platforms
0
Hz
50/60
Movement Type
Vortex
Product Type
Mixer
Wattage
7.2 W
Capacity
1 x 50 mL
Weight
1.2 lb
Frequency
50/60 Hz
Speed - Minimum
0 RPM
Speed - Maximum
300 RPM
IP Rating
IP42
Operating Temperature - Minimum
5 Degrees C
Plug Style
Standard
Operating Temperature - Maximum
40 Degrees C
Current
0.5 A

Description

Shaker, Vortex Mixer, Speed Range 0 to 3,000 rpm, Capacity - Lab Equipment 1 x 50 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.5 A, Hz 50/60, Voltage 115/220, Overall Depth 3 1/2 in, Overall Height 3 1/8 in, Overall Width 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.