Shaker, Aluminum, 3/4 in. dia., 13 in. L

  • Mfr # 075-778-06-00

  • Zoro # G0188706


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Shaft Length
13 in
For Use With
Wrist Action Shaker
Shaft Dia.
3/4 in
Material
Aluminum
Manufacturers Warranty Length
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075-778-06-00
Zoro #
G0188706
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
13 in
Shaft Dia.
3/4 in
Manufacturers Warranty Length
12 mo
Overall Width
3/4 in
Overall Length
12 3/4 in
Overall Diameter
3/4 in

Details

Item
Shaker
For Use With
Wrist Action Shaker
Material
Aluminum
Product Type
Side Arm Shaft

Description

Shaker,For Use With Wrist Action Shaker,Material Aluminum,Shaft Dia. 3/4 In.,Shaft Length 13 In.,Manufacturers Warranty Length 12 mo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.