Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaker, Variable, 115V, 3.0A, 74 lb.

  • Mfr # 075-795-24-19

  • Zoro # G0188791


product price: $6,985.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 1/2 in
Overall Depth
14 1/2 in
Standards
CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Hz
60
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075-795-24-19
Zoro #
G0188791
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 1/2 in
Overall Depth
14 1/2 in
Width
19"
Overall Width
75 1/2 in
Depth
18"
Height
20"
Platform Length
15 5/8 in
Platform Width
6 1/4 ft

Details

Item
Shaker
Standards
CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Hz
60
Wattage
345 W
Material
Aluminum, Steel
Item - Lab Shakers
Shaker
Weight
66 lb
Plug Style - Lab Equipment
Standard
Number of Platforms
0
Range
Ambient 4 Degrees to 30 Degrees C
Compliance
UL/CSA/CE
Speed Range
0 to 450 rpm
Weight Capacity
10 lb.
Includes
(2) Side Arm Shafts, (12) Clamps, Molded Stopper, Power Cord
Amps
3 A
Operating Temp. Range
Ambient 4 Degrees to 30 Degrees C
Movement Type
Wrist Action
Load Capacity
9.92 lb
Voltage
115
Hazardous Location
No
Capacity - Lab Equipment
24 x 250 mL
Watts
345 W
Movement Type - Lab Shakers
Wrist Action
Operating Mode
Variable
Speed
0 to 450 rpm
Resolution
450 RPM
Special Features
12 Clamps that Accommodate up to 24 Vessels
Product Type
Wrist Action Shaker
Capacity
24 x 250 mL
Speed - Minimum
0 RPM
Compatible Product Type
Flask Clamps, Vessels
Operating Temperature - Minimum
4 Degrees C
Current
3 A
Plug Style
Standard
Number of Products Held
12
Operating Temperature - Maximum
30 Degrees C
Speed - Maximum
450 RPM
Frequency
60 Hz

Description

Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 450 rpm, Capacity - Lab Equipment 24 x 250 mL, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3 A, Hz 60, Voltage 115, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 75 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.