Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaker, Wrist Action, Fixed, 115V, 3.6A, 64lb

  • Mfr # 075-775-00-19

  • Zoro # G0188557


product price: $3,805.24
/ea
Free Shipping & Returns

Key Features

Overall Height
12 1/2 in
Overall Depth
14 1/2 in
Standards
CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Resolution
385 RPM
Hazardous Location
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
075-775-00-19
Zoro #
G0188557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 1/2 in
Overall Depth
14 1/2 in
Depth
18"
Height
20"
Width
19"
Overall Width
17 1/4 in
Platform Width
17 3/4 in
Platform Length
15 5/8 in

Details

Item
Shaker
Standards
CE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Resolution
385 RPM
Hazardous Location
No
Plug Style - Lab Equipment
Standard
Compliance
UL/CSA/CE
Operating Temp. Range
Ambient 4 Degrees to 30 Degrees C
Includes
(2) Side Arm Shafts, Clamps, Molded Stopper, Power Cord
Range
Ambient 4 Degrees to 30 Degrees C
Amps
3.6 A
Number of Platforms
0
Special Features
0 Clamps Provided, Base Unit Only
Speed Range
0 to 385 rpm
Movement Type - Lab Shakers
Wrist Action
Material
Aluminum, Steel
Wattage
414 W
Voltage
115
Item - Lab Shakers
Shaker
Hz
60
Weight Capacity
10 lb.
Watts
414 W
Speed
0 to 385 rpm
Weight
66 lb
Load Capacity
9.92 lb
Movement Type
Wrist Action
Operating Mode
Fixed
Product Type
Wrist Action Shaker
Current
3.6 A
Compatible Product Type
Flask Clamps, Vessels
Speed - Maximum
385 RPM
Frequency
60 Hz
Speed - Minimum
0 RPM
Plug Style
Standard
Operating Temperature - Minimum
4 Degrees C
Operating Temperature - Maximum
30 Degrees C

Description

Shaker, Wrist Action, Load Capacity 9.92 lb, Speed Range 0 to 385 rpm, Operating Temp. Range Ambient 4 Degrees to 30 Degrees C, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 3.6 A, Hz 60, Voltage 115, Overall Depth 14 1/2 in, Overall Height 12 1/2 in, Overall Width 17 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.