Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Welder Carbon, 3 in. L

  • Mfr # 073-077-05-00

  • Zoro # G1895735


product price: $66.79
/ea

Key Features

For Use With
Kup-L-Weld II
Dimensions
3 in L x .5 in W x .5 in H
Height
0.5 in
Width
0.5 in
Overall Dimensions
3 in L x .5 in W x .5 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
073-077-05-00
Zoro #
G1895735
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
3 in L x .5 in W x .5 in H
Height
0.5 in
Length
3 in
Width
0.5 in
Overall Dimensions
3 in L x .5 in W x .5 in H

Details

Item
Thermocouple Welder Carbon
For Use With
Kup-L-Weld II
Compatible Brand and Series
Kup-L-Weld II

Description

Thermocouple Welder Carbon, 3 in L x .5 in W x .5 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.