
Battery Charger, 13"x13"x11
Mfr # 4000445
Zoro # G3160220
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13 in
Overall Width
11 in
Overall Height
13 in
Product Type
Battery Charger
Compatible with Brand
Burton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000445
Zoro #
G3160220
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
13 in
Overall Width
11 in
Overall Height
13 in
Details
Item
Battery Charger
Product Type
Battery Charger
Compatible with Brand
Burton
Compatible with Manufacturer Model Number
HL70
Operating Voltage
100-240 V, 50/60 Hz
Compatible Manufacturer Model Number
HL70
Compatible with Manufacturer Model No.
HL70
Compatible with Mfr. Model No.
HL70
For Use with Mfr Model Number
HL70
Compatible Manufacturer Part Number
HL70
For Use With Mfr. Model Number
HL70
Compatible Pump Manufacturer Part Number
HL70
Compatible Mfr. Model Number
HL70
Description
Battery Charger, Compatible with Manufacturer Model Number HL70, Lighting Technology Not Applicable, Operating Voltage 100-240 V, 50/60 Hz, Overall Depth 13 in, Overall Height 13 in, Overall Width 11 in, Product Type Battery Charger, Compatible with Brand Burton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.