Zoro Homepage

Carrying Case, 3"x11"x13

  • Mfr # 4000433

  • Zoro # G3012679


product price: $66.39
/ea

Key Features

Overall Height
11 in
Overall Width
13 in
Compatible with Manufacturer Model Number
6000410, 6000412
Product Type
Carrying Case
Overall Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000433
Zoro #
G3012679
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 in
Overall Width
13 in
Overall Depth
3 in

Details

Item
Carrying Case
Compatible with Manufacturer Model Number
6000410, 6000412
Product Type
Carrying Case
Compatible Manufacturer Model Number
6000410, 6000412
Compatible with Manufacturer Model No.
6000410, 6000412
Compatible with Mfr. Model No.
6000410, 6000412
For Use with Mfr Model Number
6000410, 6000412
Compatible Manufacturer Part Number
6000410, 6000412
For Use With Mfr. Model Number
6000410, 6000412
Compatible Pump Manufacturer Part Number
6000410, 6000412
Compatible Mfr. Model Number
6000410, 6000412

Description

Carrying Case, Compatible with Manufacturer Model Number 6000410, 6000412, Lighting Technology Not Applicable, Operating Voltage Not Applicable, Overall Depth 3 in, Overall Height 11 in, Overall Width 13 in, Product Type Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.