Drop Tube, Straight, Healthcare, 31in.
Mfr # 1009976
Zoro # G9640784
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Type
Straight
Safety Stop
No
For Use With
35FV01, 35FV02, 35FV03, 35FV04, 35FV05, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16
Height Adjustment
31 in
Housing Material
Cold Rolled Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1009976
Zoro #
G9640784
UPC #
-
Country of Origin
United States
Dimensions
Height Adjustment
31 in
Tube Dia.
1 1/2 in
For Tube Diameter
1.5 in
Overall Length
31 in
Details
Item
Drop Tube
Type
Straight
Safety Stop
No
For Use With
35FV01, 35FV02, 35FV03, 35FV04, 35FV05, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16
Housing Material
Cold Rolled Steel
Number of Arms
0
Application
Healthcare
Cord Guide
No
Adjustability
Adjustable
Product Type
Straight Drop Tube
Material
Cold Rolled Steel
Description
Drop Tube, Adjustability Adjustable, For Tube Diameter 1.5 in, Material Cold Rolled Steel, Overall Length 31 in, Product Type Straight Drop Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.