Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Tube, Straight, Healthcare, 42in.

  • Mfr # 1008259

  • Zoro # G9640775


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Type
Straight
Housing Material
Cold Rolled Steel
Height Adjustment
42 in
Cord Guide
No
Tube Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008259
Zoro #
G9640775
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustment
42 in
Tube Dia.
1 1/2 in
Overall Length
42 in
For Tube Diameter
1.5 in

Details

Item
Drop Tube
Type
Straight
Housing Material
Cold Rolled Steel
Cord Guide
No
Number of Arms
0
Safety Stop
No
For Use With
35FV01, 35FV02, 35FV03, 35FV04, 35FV05, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16
Application
Healthcare
Adjustability
Adjustable
Material
Cold Rolled Steel
Product Type
Straight Drop Tube

Description

Drop Tube, Adjustability Adjustable, For Tube Diameter 1.5 in, Material Cold Rolled Steel, Overall Length 42 in, Product Type Straight Drop Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.