Zoro Homepage

Encrypted Battery Replacement, 13"x11

  • Mfr # 4000442

  • Zoro # G1495412


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 in
Overall Height
13 in
Compatible with Manufacturer Model Number
HL70
Compatible with Brand
Burton
Operating Voltage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000442
Zoro #
G1495412
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
13 in
Overall Depth
13 in

Details

Item
Encrypted Battery Replacement
Compatible with Manufacturer Model Number
HL70
Compatible with Brand
Burton
Operating Voltage
100
Product Type
Encrypted Battery
Compatible Manufacturer Model Number
HL70
Compatible with Manufacturer Model No.
HL70
Compatible with Mfr. Model No.
HL70
For Use with Mfr Model Number
HL70
Compatible Manufacturer Part Number
HL70
For Use With Mfr. Model Number
HL70
Compatible Pump Manufacturer Part Number
HL70
Compatible Mfr. Model Number
HL70

Description

Encrypted Battery Replacement, Compatible with Manufacturer Model Number HL70, Lighting Technology Not Applicable, Operating Voltage 100, Overall Depth 13 in, Overall Height 13 in, Overall Width 11 in, Product Type Encrypted Battery, Compatible with Brand Burton

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.