Zoro Homepage

Exam Light, Rocker, Ceiling

  • Mfr # CS316ST

  • Zoro # G9641021


product price: $9,148.99
/ea
Free Shipping & Returns

Key Features

Type
Fastrac
Watts
150
Arm Length
37 1/2 in
Cord Length
10 ft
Special Features
5 yr Limited Warranty, Friction Knob Allows User to Adjust Friction On The Self-Balancing Arm Positioning to Desired Tension Without A Tool, Halogen Bulb Provides 600 hr Average Bulb Life On Standard Setting, Mounting Systems Meet California Seismic Codes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS316ST
Zoro #
G9641021
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
37 1/2 in
Cord Length
10 ft
Individual Arm Lengths
37.5 in
Power Cord Length
10 ft
Manufacturer Warranty Length
5 yr
Maximum Height Adjustment
37.5 in

Details

Item
Examination Light
Type
Fastrac
Watts
150
Special Features
5 yr Limited Warranty, Friction Knob Allows User to Adjust Friction On The Self-Balancing Arm Positioning to Desired Tension Without A Tool, Halogen Bulb Provides 600 hr Average Bulb Life On Standard Setting, Mounting Systems Meet California Seismic Codes
Switch
Rocker
Overall Reach
37 1/2 in
Color Temp.
4300K
Color Temperature
4300K
Lens
Clear
Medical Lighting Mounting Type
Ceiling
Standards
CAN/CSA C22.2 601.1 M90, EN/IEC 60601-2-41, IEC 60601-1-2, UL/IEC 60601-1
Lighting Technology
Halogen
Includes
HD and Single Trac
Medical Lighting Type
Ceiling
Adjustable
Flexible with Extensive Reach and Range of Motion
Color
White
Suggested Lamp Item No.
35FV13
Lamp Included
Yes
Light Output
126,000 Lux @ 24 in
Lamp Type
Halogen
Voltage
120
Switch Type
Rocker
Includes Bulb
Yes
Replacement Bulb Part Number
35FV13
Mount Type
Adjustable Bracket
Arm Reach
37.5 in
Medical Application
Examination
Illumination
60,000 lux @ 1 m
Arm Adjustability
Any Which Way
Lamp Life
600 hr
Color Rendering Index
94
Wattage
150 W
Dimmable
Yes
Operating Voltage
120V AC
Number of Lamp Heads
1
Lens Material
Clear

Description

Examination Light, Arm Reach 37.5 in, Color Rendering Index 94, Color Temperature 4300K, Illumination 60,000 lux @ 1 m, Lighting Technology Halogen, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 150 W, Arm Adjustability Any Which Way, Color White, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.