Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Examination Light, 21 W, Floor Stand

  • Mfr # SELEDACFL

  • Zoro # G803674351


product price: $1,519.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Lighting Technology
LED
Color Temperature
3500K, 4000K, 4500K
Maximum Brightness
24,000 lux
Arm Reach
51 in
Illumination
24,000 lux @ 1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SELEDACFL
Zoro #
G803674351
UPC #
-
Country of Origin
Norway

Details

Item
Examination Light
Lighting Technology
LED
Color Temperature
3500K, 4000K, 4500K
Maximum Brightness
24,000 lux
Arm Reach
51 in
Illumination
24,000 lux @ 1 m
Wattage
21 W
Color Rendering Index
95
Operating Voltage
100/230V AC

Description

Examination Light, Arm Reach 51 in, Color Rendering Index 95, Color Temperature 3500K, 4000K, 4500K, Illumination 24,000 lux @ 1 m, Lighting Technology LED, Maximum Brightness 24,000 lux, Mounting Location Floor Stand, Operating Voltage 100/230V AC, Wattage 21 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.