Zoro Homepage

Examination Light, Floorstand Mount, 20W

  • Mfr # SELEDFL

  • Zoro # G7676649


product price: $1,536.99
/ea
Free Shipping & Returns

Key Features

Watts
20
Arm Length
37 in
Medical Lighting Type
Floorstand
Special Features
5 yr Warranty, Dimming Switch is Positioned Near The Handle, Easy Access Handle Designed, Flexible and Precise Covered Spring-Balanced Arm, Fully Dimmable, High Performing Energy Efficient LED Components, Light Source Covered with Tempered Glass, Night Light/Low Light Output Mode, Recessed LED Light Source, Smooth Surface Design, SteriTouch(R) Coating
Cord Length
5.4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SELEDFL
Zoro #
G7676649
UPC #
-
Country of Origin
Norway

Dimensions

Arm Length
37 in
Cord Length
5.4 ft
Manufacturer Warranty Length
5 yr
Individual Arm Lengths
37 in
Power Cord Length
5 1/2 ft

Details

Item
Examination Light
Watts
20
Medical Lighting Type
Floorstand
Special Features
5 yr Warranty, Dimming Switch is Positioned Near The Handle, Easy Access Handle Designed, Flexible and Precise Covered Spring-Balanced Arm, Fully Dimmable, High Performing Energy Efficient LED Components, Light Source Covered with Tempered Glass, Night Light/Low Light Output Mode, Recessed LED Light Source, Smooth Surface Design, SteriTouch(R) Coating
Adjustable
Flexible with Extensive Reach and Range of Motion
Color
White
Medical Lighting Mounting Type
Floorstand
Color Temp.
4000K
Lens
Clear
Switch
Push Button
Voltage
120
Lamp Included
Yes
Includes
Floorstand Base with Upright and Hardware Kit
Standards
CAN/CSA C22.2 60601-1, EN 60601-1-2, ES 60601-1, IEC 60601-2-41, -1-6
Overall Reach
51 in
Initial Lumens
35,000 lm
Construction
Metal
Light Output
35,000 Lux @ 39 in
Lamp Type
Led
Lighting Technology
LED
Cord Type
SVT
Color Temperature
4000K
Color Rendering Index
95
Wattage
20 W
Arm Adjustability
Any Which Way
Arm Reach
51 in
Includes Bulb
Yes
Lamp Life
50,000 hr
Mount Type
Floor Stand
Cord Designation
SVT
Includes Mounting Hardware
Yes
Illumination
35,000 lux @ 1 m
Head Material
Metal
Operating Voltage
120V AC
Lens Material
Clear
Switch Type
Push Button
Number of Lamp Heads
1
Dimmable
Yes

Description

Examination Light, Arm Reach 51 in, Color Rendering Index 95, Color Temperature 4000K, Illumination 35,000 lux @ 1 m, Lighting Technology LED, Mounting Location Floor Stand, Operating Voltage 120V AC, Wattage 20 W, Arm Adjustability Any Which Way, Color White, Cord Designation SVT, Dimmable Yes, Head Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.