Zoro Homepage

Examination Light, Table, LED

  • Mfr # WML35W45EC120

  • Zoro # G2418991


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Type
Table
Watts
15
Arm Length
45 in
Includes
Table Edge Clamp Mount
Adjustable
Internal Spring 45 in Parallel Three Pivot K-Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WML35W45EC120
Zoro #
G2418991
UPC #
-
Country of Origin
Norway

Dimensions

Arm Length
45 in
Cord Length
5.4 ft
Power Cord Length
5 2/5 ft
Manufacturer Warranty Length
5 yr

Details

Item
Examination Light
Type
Table
Watts
15
Includes
Table Edge Clamp Mount
Adjustable
Internal Spring 45 in Parallel Three Pivot K-Arm
Voltage
120
Lens
Clear
Medical Lighting Mounting Type
Table
Medical Lighting Type
Table
Construction
Metal
Lamp Included
Yes
Color Temp.
4000K
Light Output
4600 Lux @ 11 in
Switch
Rocker
Lighting Technology
LED
Beam Angle
70 Degrees
Color
White
Standards
cUL, UL
Lamp Type
Led
Color Temperature
4000K
Overall Reach
45 in
Cord Type
Plug In
Special Features
(2) 6W Dimmable LED Modules with A 50,000 hr Average LED Life, 1 yr Limited Warranty, Extremely Bright, No Drift Spring-Balanced Arm Allows for Complete Freedom of Movement, Superior Optics
Operating Voltage
120V AC
Arm Reach
45 in
Head Material
Metal
Includes Mounting Hardware
Yes
Illumination
4,600 lux
Wattage
15 W
Arm Adjustability
Horizontal & Vertical Swivel
Lens Material
Glass
Magnification
1.88x
Mount Type
Clamp
Features
Internal Spring
Includes Bulb
Yes
Dimmable
Yes
Switch Type
Rocker
Color Rendering Index
80
ESD Safe
No

Description

Examination Light, Arm Reach 45 in, Color White, Color Rendering Index 80, Color Temperature 4000K, Lens Material Glass, Lighting Technology LED, Magnification 1.88x, Mount Type Clamp, Operating Voltage 120V AC, Arm Adjustability Horizontal & Vertical Swivel, Beam Angle 70 Degrees , Dimmable Yes, ESD Safe No, Features Internal Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.