Zoro Homepage

Examination Light, Table Mount, 20W, 120V

  • Mfr # SELEDT

  • Zoro # G7676685


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Watts
20
Arm Length
37 in
Medical Lighting Mounting Type
Table
Cord Type
SVT
Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SELEDT
Zoro #
G7676685
UPC #
-
Country of Origin
Norway

Dimensions

Arm Length
37 in
Cord Length
5.4 ft
Power Cord Length
5 1/2 ft
Individual Arm Lengths
37 in
Manufacturer Warranty Length
5 yr

Details

Item
Examination Light
Watts
20
Medical Lighting Mounting Type
Table
Cord Type
SVT
Construction
Metal
Lens
Clear
Standards
CAN/CSA C22.2 60601-1, EN 60601-1-2, ES 60601-1, IEC 60601-2-41, -1-6
Voltage
120
Includes
HD and Table Mount
Color Temperature
4000K
Adjustable
Flexible with Extensive Reach and Range of Motion
Medical Lighting Type
Table
Color Temp.
3800K
Initial Lumens
35,000 lm
Switch
Push Button
Color
White
Special Features
5 yr Warranty, Dimming Switch is Positioned Near The Handle, Easy Access Handle Designed, Flexible and Precise Covered Spring-Balanced Arm, Fully Dimmable, High Performing Energy Efficient LED Components, Light Source Covered with Tempered Glass, Night Light/Low Light Output Mode, Recessed LED Light Source, Smooth Surface Design, SteriTouch(R) Coating
Lighting Technology
LED
Light Output
35,000 Lux @ 39 in
Lamp Included
Yes
Lamp Type
Led
Overall Reach
51 in
Cord Designation
SVT
Wattage
20 W
Switch Type
Push Button
Dimmable
Yes
Number of Lamp Heads
1
Operating Voltage
120V AC
Arm Adjustability
Any Which Way
Arm Reach
51 in
Lamp Life
50,000 hr
Head Material
Metal
Illumination
35,000 lux @ 1 m
Lens Material
Clear
Includes Bulb
Yes
Color Rendering Index
95

Description

Examination Light, Arm Reach 51 in, Color Rendering Index 95, Color Temperature 4000K, Illumination 35,000 lux @ 1 m, Lighting Technology LED, Mounting Location Clamp, Operating Voltage 120V AC, Wattage 20 W, Arm Adjustability Any Which Way, Color White, Cord Designation SVT, Dimmable Yes, Head Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.