Zoro Homepage

Floor Stand, Caster

  • Mfr # WMLWFS

  • Zoro # G2418985


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Type
Caster
Max. Height
35 3/8 in
Application
Medical
Number of Arms
0
Base Dia.
22 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMLWFS
Zoro #
G2418985
UPC #
-
Country of Origin
United States

Dimensions

Max. Height
35 3/8 in
Base Dia.
22 13/16 in
Overall Height
35.38 in
Base Diameter
22 7/8 in

Details

Item
Floor Stand
Type
Caster
Application
Medical
Number of Arms
0
For Use With
Mfr. No. WML35W45EC120
Description/Special Features
Indoor Use
Function
Hold The Lamp On The Floor
Product Type
Weighted Floor Stand
Features
Indoor Use
Compatible with Manufacturer Model Number
WML35W45EC120
Compatible Manufacturer Part Number
WML35W45EC120
Compatible with Manufacturer Model Number [NEW]
WML35W45EC120
Compatible with Manufacturer Part Number
WML35W45EC120
Compatible Manufacturer Model Number
WML35W45EC120
For Use with Mfr. Model Number
WML35W45EC120
For Use With Mfr. Model Number
WML35W45EC120

Description

Floor Stand, Compatible with Mfr. Model No. WML35W45EC120, Product Type Weighted Floor Stand, Base Diameter 22 7/8 in, Features Indoor Use, Overall Height 35.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.