Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand, Nema 5-15P Examination

  • Mfr # ALED100FL

  • Zoro # G1241561


product price: $6,269.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Lighting Technology
LED
Illumination
100,000 Lux @ 1m
Operating Voltage
100 to 240V AC
Color Temperature
4300K
Color Rendering Index
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALED100FL
Zoro #
G1241561
UPC #
-
Country of Origin
United States

Details

Item
Examination Light
Lighting Technology
LED
Illumination
100,000 Lux @ 1m
Operating Voltage
100 to 240V AC
Color Temperature
4300K
Color Rendering Index
95
Wattage
45 W
Arm Reach
31 in
Maximum Brightness
100,000 lux

Description

Examination Light, Arm Reach 31 in, Color Rendering Index 95, Color Temperature 4300K, Illumination 100,000 Lux @ 1m, Lighting Technology LED, Maximum Brightness 100,000 lux, Mounting Location Floor Stand, Operating Voltage 100 to 240V AC, Wattage 45 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.