Handle Cover, Disposable, PK25
Mfr # 0008100PK
Zoro # G9640732
product price: $93.89
/pk 25, $3.76/ea
Free Shipping & Returns
Key Features
Type
Disposable
Safety Stop
No
Number of Arms
0
For Use With
35FT58, 35FT59, 35FT66, 35FT67, 35FT68, 35FT69, 35FT75, 35FT76, 35FT77, 35FT78, 35FT79, 35FT80, 35FT81, 35FV01, 35FV02, 35FV03, 35FV04, 35FV05, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16, 35FV17, 35FV18, 35FV19, 35FV20, 35FV21, 35FV22, 35FV23, 35FV24, 35FV25, 35FV26, 35FV27, 35FV28
Cord Guide
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0008100PK
Zoro #
G9640732
UPC #
-
Country of Origin
United States
Details
Item
Handle Cover
Type
Disposable
Safety Stop
No
Number of Arms
0
For Use With
35FT58, 35FT59, 35FT66, 35FT67, 35FT68, 35FT69, 35FT75, 35FT76, 35FT77, 35FT78, 35FT79, 35FT80, 35FT81, 35FV01, 35FV02, 35FV03, 35FV04, 35FV05, 35FV08, 35FV09, 35FV10, 35FV11, 35FV12, 35FV15, 35FV16, 35FV17, 35FV18, 35FV19, 35FV20, 35FV21, 35FV22, 35FV23, 35FV24, 35FV25, 35FV26, 35FV27, 35FV28
Cord Guide
No
Description/Special Features
Eliminates Autoclave Handles and Allow Compliance with OSHA
Housing Material
Nylon Polyester
Application
Healthcare
Product Type
Disposable Handle Cover
Compatible with Manufacturer Model Number
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
Material
Nylon Polyester
Features
Eliminates Autoclave Handles and Allow Compliance with OSHA
Compatible Manufacturer Part Number
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
Compatible Manufacturer Model Number
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
For Use With Mfr. Model Number
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
Compatible with Manufacturer Model No.
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
Compatible with Mfr. Model No.
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
For Use with Mfr Model Number
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
Compatible Pump Manufacturer Part Number
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
Compatible Mfr. Model Number
O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W
Description
Handle Cover, Compatible with Manufacturer Model Number O202DC25, O202FL25, O202SC25, O302W25, OP215DC, OP215DT, OP215FL, OP215SC, OP215ST, OP215W, OP216DC, OP216DT, OP216FL, OP216SC, OP216ST, OP216W, OP225DC, OP225DT, OP225FL, OP225SC, OP225ST, OP225W, Product Type Disposable Handle Cover, Features Eliminates Autoclave Handles and Allow Compliance with OSHA, Material Nylon Polyester, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.