Zoro Homepage

Headlamp, Xenon, Black/Blue, 5900K, 300W

  • Mfr # XN10H

  • Zoro # G2871750


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
500 hr
Color
Black, Blue
Lighting Technology
Xenon
Standards
FDA Class 1 Device, IEC 60601-1 Version 4
Features
Full Range of Articulation with a Variable Spot Range, Removable Joystick Adjustment and a New and Improved Vertically Adjustable Linkage Arm for Added Reach and Greater Maneuverability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XN10H
Zoro #
G2871750
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr Limited (Cable), 3 yr Limited
Spot Diameter - Maximum
4.3 in
Spot Diameter - Minimum
0.8 in

Details

Item
Headlamp
Lamp Life
500 hr
Color
Black, Blue
Lighting Technology
Xenon
Standards
FDA Class 1 Device, IEC 60601-1 Version 4
Features
Full Range of Articulation with a Variable Spot Range, Removable Joystick Adjustment and a New and Improved Vertically Adjustable Linkage Arm for Added Reach and Greater Maneuverability
Color Temperature
5900K
Head Strap Style
Around the Head
Illumination
225,000 lux @ 16 in
Series
XenaLux
Product Type
Headlight and Cable
Medical Application
ENT, Surgical/Operatory
Power Source
Illuminator
Wattage
300 W
Color Rendering Index
98

Description

Headlamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.