
Illuminator, Xenon, White, 5900K, 300W
Mfr # XN10I
Zoro # G7460034
product price: $9,207.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA Class 1 Device, IEC 60601-1 Version 4
Includes
Mobile Floor Stand for Illuminator
Features
Full Range of Articulation with a Variable Spot Range, Removable Joystick Adjustment and a New and Improved Vertically Adjustable Linkage Arm for Added Reach and Greater Maneuverability
Lighting Technology
Xenon
Series
XenaLux
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XN10I
Zoro #
G7460034
UPC #
-
Country of Origin
United States
Dimensions
Spot Diameter - Minimum
0.8 in
Manufacturer Warranty Length
3 yr Limited
Spot Diameter - Maximum
4.3 in
Details
Item
Illuminator
Standards
FDA Class 1 Device, IEC 60601-1 Version 4
Includes
Mobile Floor Stand for Illuminator
Features
Full Range of Articulation with a Variable Spot Range, Removable Joystick Adjustment and a New and Improved Vertically Adjustable Linkage Arm for Added Reach and Greater Maneuverability
Lighting Technology
Xenon
Series
XenaLux
Switch Type
Rotary
Power Source
Illuminator
Color
White
Lamp Life
500 hr
Color Rendering Index
98
Illumination
225,000 lux @ 16 in
Color Temperature
5900K
Operating Voltage
100 to 120V AC, 220 to 240V AC
Charger Style Included
AC Plug
Product Type
Xenon Illuminator
Medical Application
ENT, Surgical/Operatory
Wattage
300 W
Description
Illuminator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.