Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Exam Light, Ceiling, 45in L, 5.42 ft

  • Mfr # NXC

  • Zoro # G9641387


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Watts
Low 8/High 16
Arm Length
45 in
Special Features
(2) LED Light Modules with A 40,000 hr Life Each, Wall, Floor, Ceiling and Table Mount Configurations for The Practitioner, 5 yr Limited Warranty
Cord Type
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NXC
Zoro #
G9641387
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
45 in
Cord Length
5.4 ft
Individual Arm Lengths
45 in
Power Cord Length
5 1/2 ft
Manufacturer Warranty Length
5 yr Limited

Details

Item
Examination Light
Type
Ceiling
Watts
Low 8/High 16
Special Features
(2) LED Light Modules with A 40,000 hr Life Each, Wall, Floor, Ceiling and Table Mount Configurations for The Practitioner, 5 yr Limited Warranty
Cord Type
Plug In
Medical Lighting Type
Ceiling
Color
White
Overall Reach
45 in
Standards
ANSI/AAMI ES60601-1:2005 and A!:2009/(R)2012, CSA CAN/CSA-C22.2 No. 60601-1:14, IEC 60601-2-41 2013
Lighting Technology
LED
Lens
Clear
Switch
Rocker
Medical Lighting Mounting Type
Ceiling
Includes
HD and Ceiling Mount
Color Temperature
4100K
Adjustable
Flexible with Extensive Reach and Range of Motion
Light Output
50,000 Lux @ 18 in
Voltage
120
Lamp Type
Led
Lamp Included
Yes
Color Temp.
4600K
Color Rendering Index
95
Arm Adjustability
Any Which Way
Includes Bulb
Yes
Number of Bulbs
2
Arm Design
Articulating
Wattage
16 W
Illumination
45,000 lux @ 18 in, 90,000 lux @ 18 in
Lamp Life
50,000 hr
Includes Mounting Hardware
Yes
Medical Application
Examination
Lens Material
Clear
Arm Reach
45 in
Operating Voltage
100 to 240V AC
Switch Type
Rocker
Number of Lamp Heads
1

Description

Examination Light, Arm Reach 45 in, Color Rendering Index 95, Color Temperature 4100K, Illumination 45,000 lux @ 18 in, 90,000 lux @ 18 in, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 100 to 240V AC, Wattage 16 W, Arm Adjustability Any Which Way, Arm Design Articulating, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.