Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Exam Light, Ceiling, 84W, 63in. Arm L

  • Mfr # ALEDSC

  • Zoro # G9641371


product price: $5,070.99
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Watts
84
Arm Length
63 in
Voltage
120
Switch
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEDSC
Zoro #
G9641371
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
63 in
Cord Length
9.8 ft
Minimum Height Adjustment
52 in
Power Cord Length
10 ft
Adjustable Height
Yes
Individual Arm Lengths
63 in
Manufacturer Warranty Length
5 yr
Head Diameter
20 in
Maximum Height Adjustment
95 in

Details

Item
Examination Light
Type
Ceiling
Watts
84
Voltage
120
Switch
Toggle
Medical Lighting Mounting Type
Ceiling
Lens
Clear
Medical Lighting Type
Ceiling
Overall Reach
63 in
Special Features
(3) LED Modules with a 20,000 hr Life, 5 yr Limited Warranty, Adjustable Focus Using Center Handle, CE Marked
Light Output
45,000 Lux @ 40 in
Color
White
Includes
HD and Ceiling Mount
Lamp Type
Led
Standards
CAN/CSA C22.2 601.1, IEC 60601-1, IEC 60601-1-2, IEC 60601-2-4, UL 60601-1
Adjustable
Flexible with Extensive Reach and Range of Motion
Lighting Technology
LED
Lamp Included
Yes
Color Temperature
4300K
Color Temp.
4300K
Lens Material
Clear
Color Rendering Index
92
Illumination
45,000 lux @ 1 m
Wattage
84 W
Arm Reach
63 in
Number of Lamp Heads
1
Operating Voltage
120V AC
Lamp Life
50,000 hr
Includes Bulb
Yes
Switch Type
Toggle
Arm Adjustability
Any Which Way

Description

Examination Light, Arm Reach 63 in, Color Rendering Index 92, Color Temperature 4300K, Illumination 45,000 lux @ 1 m, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 84 W, Adjustable Height Yes, Arm Adjustability Any Which Way, Color White, Head Diameter 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.