Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Exam Light, HD and Celling Mount

  • Mfr # OPLEDSC

  • Zoro # G9641177


product price: $4,260.99
/ea
Free Shipping & Returns

Key Features

Type
Ceiling
Watts
42
Arm Length
37 1/2 in
Color
White
Color Temp.
3700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPLEDSC
Zoro #
G9641177
UPC #
-
Country of Origin
United States

Dimensions

Arm Length
37 1/2 in
Cord Length
10 ft
Individual Arm Lengths
37.5 in
Head Height
17 in
Power Cord Length
10 ft
Head Depth
30 in
Overall Width
13 in
Manufacturer Warranty Length
5 yr Limited

Details

Item
Examination Light
Type
Ceiling
Watts
42
Color
White
Color Temp.
3700K
Medical Lighting Type
Ceiling
Voltage
120
Light Output
90,000 Lux @ 24 in
Special Features
5 yr Limited Warranty, CRI of 95, Light output to 90,000 lux At 24 in, The LED Source Offers 10x or 20,000 hr Average the Operational Life of Traditional Halogen Solutions, The Light Provides A 75% Energy Savings Over Current Halogen Option
Lighting Technology
LED
Standards
AAMI ES 60601-1, CAN/CSA C22.2 60601-1, EN/IEC 60601-2-41, IEC 60601-1-2
Overall Reach
37 1/2 in
Lamp Included
Yes
Includes
HD and Celling Mount
Lamp Type
Led
Lens
Clear
Adjustable
Flexible with Extensive Reach and Range of Motion
Color Temperature
3700K
Switch
Rocker
Medical Lighting Mounting Type
Ceiling
Color Rendering Index
95
Illumination
90,000 lux @ 24 in
Operating Voltage
120V AC
Switch Type
Rocker
Head Rotation
330 Degrees
Includes Bulb
Yes
Lamp Life
50,000 hr
Number of Lamp Heads
1
Arm Adjustability
Any Which Way
Arm Swivel Angle
45 Degrees
Wattage
42 W
Lens Material
Clear
Arm Reach
37.5 in

Description

Examination Light, Arm Reach 37.5 in, Color Rendering Index 95, Color Temperature 3700K, Illumination 90,000 lux @ 24 in, Lighting Technology LED, Mounting Location Ceiling, Operating Voltage 120V AC, Wattage 42 W, Arm Adjustability Any Which Way, Arm Swivel Angle 45 Degrees , Color White, Head Depth 30 in, Head Height 17 in, Head Rotation 330 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.