
LED Headlight, Battery Pack on Belt Hols
Mfr # HL70
Zoro # G1384952
product price: $6,984.99
/ea
Free Shipping & Returns
Key Features
Standards
Active Device Per Annex IX, Device Listing 125713, European Class 1, FDA Class 1
Color
Black
Lamp Life
50,000 hr
Lighting Technology
LED
Switch Type
Rotary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL70
Zoro #
G1384952
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
1 yr (Cable), 3 yr Limited
Spot Diameter - Maximum
4.3 in
Spot Diameter - Minimum
0.8 in
Details
Item
LED Headlight
Standards
Active Device Per Annex IX, Device Listing 125713, European Class 1, FDA Class 1
Color
Black
Lamp Life
50,000 hr
Lighting Technology
LED
Switch Type
Rotary
Features
Adjustable Light Field Diameter, Audible Warning when Battery Charge is Low, Lightweight Headband for Comfort, Untethered from an Illuminator
Head Strap Style
Over the Head
Color Temperature
4500K
Wattage
10 W
Series
HL70
Product Type
LED Headlight
Power Source
Battery
Color Rendering Index
75
Includes Batteries
Yes
Run Time at Maximum Brightness
2.5 hr
Medical Application
Surgical/Operatory, Animal Health, Dermatology, Hospital, Oral Health
Illumination
70,000 lux
Description
LED Headlight, Battery Pack on Belt Hols
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.