Zoro Homepage

LED Task Light, 7 W, Floor Stand

  • Mfr # LE50FL

  • Zoro # G703674314


product price: $635.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Lighting Technology
LED
Color Temperature
4100K
Standards
UL/cUL
Lamp Life
50,000 hr
Features
Durable Construction, Easy Positioning Light Head, Energy Efficient, Low Maintenance LED, High-Quality Illumination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE50FL
Zoro #
G703674314
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.4 in
Overall Height
73.6 in
Manufacturer Warranty Length
2 yr Limited
Head Diameter
4.5 in
Base Width
24 in
Head Width
7 in

Details

Item
LED Task Light
Lighting Technology
LED
Color Temperature
4100K
Standards
UL/cUL
Lamp Life
50,000 hr
Features
Durable Construction, Easy Positioning Light Head, Energy Efficient, Low Maintenance LED, High-Quality Illumination
Power Source
AC Adapter
Maximum Brightness
40,000 lux
Mount Type
Floor Stand
Illumination
40,000 lux @ 18 in, 75,000 lux @ 12 in
Operating Voltage
100/230V AC
Arm Reach
29 in
Arm Design
Gooseneck
Wattage
7 W
Medical Application
Surgical/Operatory, Diagnostic, Patient, Animal Health
Color Rendering Index
95

Description

LED Task Light, Arm Reach 29 in, Color Rendering Index 95, Color Temperature 4100K, Illumination 40,000 lux @ 18 in, 75,000 lux @ 12 in, Lighting Technology LED, Maximum Brightness 40,000 lux, Mounting Location Floor Stand, Operating Voltage 100/230V AC, Wattage 7 W, Activation Type Hand Switch on Light, Arm Design Gooseneck, Base Width 24 in, Features Durable Construction, Easy Positioning Light Head, Energy Efficient, Low Maintenance LED, High-Quality Illumination, Head Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.