Zoro Homepage

LED Task Light, 7 W, Wall

  • Mfr # LE50W

  • Zoro # G403674249


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
4100K
Standards
UL/cUL
Lamp Life
50,000 hr
Power Source
AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE50W
Zoro #
G403674249
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
73.6 in
Overall Width
2.4 in
Base Width
24 in
Manufacturer Warranty Length
2 yr Limited
Head Width
7 in
Head Diameter
4.5 in

Details

Item
LED Task Light
Lighting Technology
LED
Color Temperature
4100K
Standards
UL/cUL
Lamp Life
50,000 hr
Power Source
AC Adapter
Features
Durable Construction, Easy Positioning Light Head, Energy Efficient, Low Maintenance LED, High-Quality Illumination
Arm Reach
46 in
Maximum Brightness
40,000 lux
Color Rendering Index
95
Medical Application
Surgical/Operatory, Diagnostic, Patient, Animal Health
Illumination
40,000 lux @ 18 in, 75,000 lux @ 12 in
Wattage
7 W
Arm Design
Gooseneck
Operating Voltage
100/230V AC

Description

LED Task Light, Arm Reach 46 in, Color Rendering Index 95, Color Temperature 4100K, Illumination 40,000 lux @ 18 in, 75,000 lux @ 12 in, Lighting Technology LED, Maximum Brightness 40,000 lux, Mounting Location Wall, Operating Voltage 100/230V AC, Wattage 7 W, Activation Type Hand Switch on Light, Arm Design Gooseneck, Base Width 24 in, Features Durable Construction, Easy Positioning Light Head, Energy Efficient, Low Maintenance LED, High-Quality Illumination, Head Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.