Zoro Homepage

Replacement Bulb, 4PK

  • Mfr # 1003073PK

  • Zoro # G9352603


product price: $249.99
/pk 4, $62.50/ea
Free Shipping & Returns

Key Features

Includes
(4) UV Bulbs
Features
UV
For Use With
35FV30, 35FV31, 35FV32
Product Type
Replacement Bulb
Compatible with Manufacturer Model Number
UV501, UV502, UV503
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003073PK
Zoro #
G9352603
UPC #
-
Country of Origin
Japan

Details

Item
Replacement Bulb
Includes
(4) UV Bulbs
Features
UV
For Use With
35FV30, 35FV31, 35FV32
Product Type
Replacement Bulb
Compatible with Manufacturer Model Number
UV501, UV502, UV503
Operating Voltage
120V AC
Lighting Technology
UV
Compatible Manufacturer Part Number
UV501, UV502, UV503
Compatible Manufacturer Model Number
UV501, UV502, UV503
For Use With Mfr. Model Number
UV501, UV502, UV503
Compatible with Manufacturer Model No.
UV501, UV502, UV503
Compatible with Mfr. Model No.
UV501, UV502, UV503
For Use with Mfr Model Number
UV501, UV502, UV503
Compatible Pump Manufacturer Part Number
UV501, UV502, UV503
Compatible Mfr. Model Number
UV501, UV502, UV503

Description

Replacement Bulb, Compatible with Manufacturer Model Number UV501, UV502, UV503, Lighting Technology UV, Operating Voltage 120V AC, Product Type Replacement Bulb, Features UV, Includes (4) UV Bulbs, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.